

€75.52/ pieceexcl. VAT
€91.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | G (BSP) |
Thread size | 3/8 in |
Pitch inner thread | 19 in |
DIN standard | 5969 C |
Material | HSS |
Total length | 70 mm |
Thread Length | 16 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |