DORMER

DORMER HSS hand tap for BSP thread DIN 5969 C uncoated 1.5xD, blind and through holes G (BSP) 1/8X28 TPI

  • ERIKS:23101912
  • Manufacturer:7320760084571
Image 1
HSS handtap for G(BSP) thread DIN 5969 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
1/8 in
Pitch inner thread
28 in
DIN standard
5969 C
Material
HSS
Total length
63 mm
Thread Length
15 mm
Shaft Diameter
7 mm