DORMER

DORMER HSS hand tap for BSP thread DIN 5969 C uncoated 1.5xD, blind and through holes G (BSP) 1/4X19 TPI

  • ERIKS:23100874
  • Manufacturer:7320760084526
Image 1
HSS handtap for G(BSP) thread DIN 5969 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€60.72/ pieceexcl. VAT

€73.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
1/4 in
Pitch inner thread
19 in
DIN standard
5969 C
Material
HSS
Total length
70 mm
Thread Length
16 mm
Shaft Diameter
11 mm
Square head
9 mm