DORMER

DORMER HSS hand tap for BSP thread DIN 5969 C uncoated 1.5xD, blind and through holes G (BSP) 1.1/8X11 TPI

  • ERIKS:23100872
  • Manufacturer:7320760084427
Image 1
HSS handtap for G(BSP) thread DIN 5969 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€454.40/ pieceexcl. VAT

€549.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
G (BSP)
Thread size
1.1/8 in
Pitch inner thread
11 in
DIN standard
5969 C
Material
HSS
Total length
125 mm
Thread Length
40 mm
Shaft Diameter
28 mm
Square head
22 mm