DORMER

DORMER HSS hand machine tap with BSP thread DIN 351 C uncoated 1.5xD, blind and through holes BSW 3/16X24 TPI

  • ERIKS:23101037
  • Manufacturer:7320760083956
Image 1
HSS handtap for BSW thread DIN 351 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€98.40/ pieceexcl. VAT

€119.06incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSW
Thread size
3/16 in
Pitch inner thread
24 in
DIN standard
351 C
Material
HSS
Total length
50 mm
Thread Length
16 mm