

€440.00/ pieceexcl. VAT
€532.40incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 1 in |
Pitch inner thread | 8 in |
DIN standard | 351 C |
Material | HSS |
Total length | 110 mm |
Thread Length | 50 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |