

€63.84/ pieceexcl. VAT
€77.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | BSW |
Thread size | 1/8 in |
Pitch inner thread | 40 in |
DIN standard | 351 C |
Material | HSS |
Total length | 40 mm |
Thread Length | 10 mm |