DORMER

DORMER HSS hand machine tap with BSP thread DIN 351 C uncoated 1.5xD, blind and through holes BSW 1/4X20 TPI

  • ERIKS:23101420
  • Manufacturer:7320760083833
Image 1
HSS handtap for BSW thread DIN 351 form C bright finish straight flutes for 1.5xD blind and through holes for general use in steel <1200 N/mm², cast iron, copper and brass, aluminum alloys, plastics and fiber reinforced plastics thermosetting plastics
Save to list

€69.44/ pieceexcl. VAT

€84.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSW
Thread size
1/4 in
Pitch inner thread
20 in
DIN standard
351 C
Material
HSS
Total length
56 mm
Thread Length
17 mm
Shaft Diameter
6 mm