

€63.77/ pieceexcl. VAT
€77.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 8 mm |
Cutting length | 300 mm |
Total length | 400 mm |
Holding system | Cylindrical |
DIN standard | BS328 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |