

€22.40/ pieceexcl. VAT
€27.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 3 mm |
Cutting length | 200 mm |
Total length | 250 mm |
Holding system | Cylindrical |
DIN standard | BS328 |
Type | Twist drill |
Coating | Steam tempered |
Material | HSS |