






€84.70/ pieceexcl. VAT
€102.49incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | G149 |
Type | Countersink |
Number of cutting blades | 1 |
Cutting direction | Right Hand |
Cutting material | HSS-E |
Length | 4.0157 in |
Length | 102 mm |
Shaft Diameter | 15 mm |
Shaft Diameter | 0.5906 in |
Countersink angle | 90 ° |