

€13.58/ pieceexcl. VAT
€16.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 8 mm |
Cutting length | 37 mm |
Total length | 79 mm |
Holding system | Cylindrical |
DIN standard | 1897 |
Type | Twist drill |
Coating | Bronze |
Material | HSS-co |