

€35.75/ pieceexcl. VAT
€43.26incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Type | End mill |
Diameter | 8 mm |
Maximum working length | 19 mm |
Shaft Diameter | 10 mm |
Total length | 69 mm |
Blade | 4 |
Holding system | Weldon |
Material | HSS-E PM |
DIN standard | 844K |
Tolerance | K10 |