DORMER

DORMER HSS-E Pengat schilruimer 1:50 14.0 B954

  • ERIKS:11676892
  • Manufacturer:7320760054000
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€196.80/ pieceexcl. VAT

€238.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
B954
Type
Machine Reamer
Working length
7.6378 in
Working length
194 mm
Total length
11.6142 in
Total length
295 mm
Shaft Diameter
13.86 mm
Cutting direction
Right Hand
Cutting material
High Speed Cobalt Steel (HSS-E)