






€37.32/ pieceexcl. VAT
€45.16incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B180 |
Type | NC - Reamer for High Precision Chucks |
Working length | 33 mm |
Total length | 117 mm |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |