






€30.04/ pieceexcl. VAT
€36.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B180 |
Type | NC - Reamer for High Precision Chucks |
Working length | 1.0236 in |
Working length | 26 mm |
Total length | 3.6614 in |
Total length | 93 mm |
Shaft Diameter | 0.2362 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |