






€70.08/ pieceexcl. VAT
€84.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B161 |
Type | Machine Reamer |
Working length | 1.2992 in |
Working length | 33 mm |
Total length | 6.1417 in |
Total length | 156 mm |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |