DORMER

DORMER HSS-E MC-Mach.ruimer DIN208 B 7.0 B161

  • ERIKS:11675867
  • Manufacturer:7320760050095
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€68.08/ pieceexcl. VAT

€82.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
B161
Type
Machine Reamer
Working length
1.2205 in
Working length
31 mm
Total length
5.9055 in
Total length
150 mm
Cutting direction
Right Hand Rotation / Cutting
Cutting material
High Speed Cobalt Steel
With cooling channel
No