DORMER

DORMER HSS-E MC-Mach.ruimer DIN208 B 6.0 B161

  • ERIKS:11675866
  • Manufacturer:7320760050088
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€65.52/ pieceexcl. VAT

€79.28incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
B161
Type
Machine Reamer
Working length
26 mm
Total length
138 mm
Cutting direction
Right Hand Rotation / Cutting
Cutting material
High Speed Cobalt Steel
With cooling channel
No