






€182.40/ pieceexcl. VAT
€220.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B161 |
Type | Machine Reamer |
Working length | 71 mm |
Total length | 277 mm |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |