DORMER

DORMER HSS-E Mach.ruimer DIN212 B/D 8.05 B170

  • ERIKS:11676001
  • Manufacturer:7320760136812
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€42.64/ pieceexcl. VAT

€51.59incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Series
B170
Type
Machine Centesimal Reamer
Working length
1.2992 in
Working length
33 mm
Total length
4.6063 in
Total length
117 mm
Shaft Diameter
0.315 in
Cutting direction
Right Hand Rotation / Cutting
Cutting material
High Speed Cobalt Steel
With cooling channel
No