






€37.28/ pieceexcl. VAT
€45.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | B170 |
Type | Machine Centesimal Reamer |
Working length | 0.4331 in |
Working length | 11 mm |
Total length | 1.9291 in |
Total length | 49 mm |
Shaft Diameter | 0.0787 in |
Cutting direction | Right Hand Rotation / Cutting |
Cutting material | High Speed Cobalt Steel |
With cooling channel | No |