

€68.39/ pieceexcl. VAT
€82.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 12.7 mm |
Diameter | 1/2 in |
Cutting length | 114 mm |
Total length | 152 mm |
Holding system | Cylindrical |
DIN standard | 338 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |