DORMER

DORMER HSS-E extra length drill PFX with straight shank DIN 1869/3 130° 15xD bright finish Ø 8.5 X 390 mm

  • ERIKS:23287909
  • Manufacturer:7320760148952
Image 1
HSS-E extra length drill PFX with straight shank DIN 1869/3 130° 15xD bright finish for steel <1620 N/mm²
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Diameter
8.5 mm
Cutting length
265 mm
Total length
390 mm
Holding system
Cylindrical
DIN standard
1869/3
Type
Twist drill
Point angle
130 °
Material
HSS-co