

€72.80/ pieceexcl. VAT
€88.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 6.5 mm |
Cutting length | 235 mm |
Total length | 350 mm |
Holding system | Cylindrical |
DIN standard | 1869/3 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |