

€45.85/ pieceexcl. VAT
€55.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 6 mm |
Cutting length | 180 mm |
Total length | 260 mm |
Holding system | Cylindrical |
DIN standard | 1869/2 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |