

€27.76/ pieceexcl. VAT
€33.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 2.4 mm |
Cutting length | 95 mm |
Total length | 140 mm |
Holding system | Cylindrical |
DIN standard | 1869/1 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |