

€44.31/ pieceexcl. VAT
€53.62incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 6.35 mm |
Diameter | 1/4 in |
Cutting length | 250 mm |
Total length | 215 mm |
Holding system | Cylindrical |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |