

€66.00/ pieceexcl. VAT
€79.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNF |
Thread size | 7/16 in |
Pitch outer thread | 20 in |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 30 mm |
Thickness | 11 mm |