DORMER

DORMER HSS die with UNC thread ISO 2568 9/16X 12 TPI

  • ERIKS:11652130
  • Manufacturer:7320760104453
Image 1
HSS die for UNC thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€92.80/ pieceexcl. VAT

€112.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
UNC
Thread size
9/16 in
Pitch outer thread
12 in
Material
HSS
DIN standard
ISO 2568
Diameter
38 mm
Thickness
14 mm