DORMER

DORMER HSS die with UNC thread ISO 2568 7/16X 14 TPI

  • ERIKS:11681776
  • Manufacturer:7320760104422
Image 1
HSS die for UNC thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€65.76/ pieceexcl. VAT

€79.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
UNC
Thread size
7/16 in
Pitch outer thread
14 in
Material
HSS
DIN standard
ISO 2568
Diameter
30 mm
Thickness
11 mm