

€48.96/ pieceexcl. VAT
€59.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | UNC |
Thread size | 1/4 in |
Pitch outer thread | 20 in |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 20 mm |
Thickness | 7 mm |