

€105.60/ pieceexcl. VAT
€127.78incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | NPT |
Thread size | 1/8 in |
Pitch outer thread | 27 in |
Material | HSS |
DIN standard | 22568 |
Diameter | 30 mm |
Thickness | 11 mm |