DORMER

DORMER HSS die with NPT thread DIN-EN 22568 1/4X 18 TPI

  • ERIKS:23104996
  • Manufacturer:7320760161593
Image 1
HSS die for NPT thread DIN EN 22568 for non-alloy steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€109.60/ pieceexcl. VAT

€132.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
NPT
Thread size
1/4 in
Pitch outer thread
18 in
Material
HSS
DIN standard
22568
Diameter
38 mm
Thickness
14 mm