DORMER

DORMER HSS die with BSW thread ISO 2568 3/8X 16 TPI

  • ERIKS:23105056
  • Manufacturer:7320760104668
Image 1
HSS die for BSW thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€58.08/ pieceexcl. VAT

€70.28incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
BSW
Thread size
3/8 in
Pitch outer thread
16 in
Material
HSS
DIN standard
ISO 2568
Diameter
30 mm
Thickness
11 mm