

€254.40/ pieceexcl. VAT
€307.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 36 |
Pitch outer thread | 4 mm |
Material | HSS |
DIN standard | 382 |
Thickness | 25 mm |