

€241.60/ pieceexcl. VAT
€292.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 30 |
Material | HSS |
DIN standard | 382 |
Thickness | 25 mm |