DORMER

DORMER HSS die nut for metric thread DIN 382 M27X 3

  • ERIKS:23105172
  • Manufacturer:7320760217115
Image 1
HSS die nut for metric threads DIN 382 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€237.60/ pieceexcl. VAT

€287.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
27
Pitch outer thread
3 mm
Material
HSS
DIN standard
382
Thickness
25 mm