

€157.60/ pieceexcl. VAT
€190.70incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric |
Thread size metric (M..) | 24 |
Pitch outer thread | 3 mm |
Material | HSS |
DIN standard | 382 |
Thickness | 22 mm |