DORMER

DORMER HSS die nut for metric thread DIN 382 M22X 2.5

  • ERIKS:23105181
  • Manufacturer:7320760217092
Image 1
HSS die nut for metric threads DIN 382 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€154.40/ pieceexcl. VAT

€186.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
22
Material
HSS
DIN standard
382
Thickness
22 mm