DORMER

DORMER HSS die nut for metric thread BS 1127:1950 M6X 1

  • ERIKS:23105062
  • Manufacturer:7320760105733
Image 1
HSS die nut for metric thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€32.08/ pieceexcl. VAT

€38.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric
Thread size metric (M..)
6
Pitch outer thread
1 mm
Material
HSS