DORMER

DORMER HSS die nut for metric-fine thread BS 1127:1950 MF22X 1.5

  • ERIKS:11681894
  • Manufacturer:7320760206508
Image 1
HSS die nut for metric fine thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€128.00/ pieceexcl. VAT

€154.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric fine
Thread size metric (M..)
22
Pitch outer thread
1.5 mm
Material
HSS