DORMER

DORMER HSS die nut for metric-fine thread BS 1127:1950 MF12X 1

  • ERIKS:11681887
  • Manufacturer:7320760206393
Image 1
HSS die nut for metric fine thread BS 1127:1950 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€73.92/ pieceexcl. VAT

€89.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric fine
Thread size metric (M..)
12
Pitch outer thread
1 mm
Material
HSS