DORMER

DORMER HSS die for metric-fine thread ISO 2568 MF8X 1

  • ERIKS:23105005
  • Manufacturer:7320760104323
Image 1
HSS die for metric fine thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€51.04/ pieceexcl. VAT

€61.76incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric fine
Thread size metric (M..)
8
Pitch outer thread
1 mm
Material
HSS
DIN standard
ISO 2568
Diameter
25 mm
Thickness
9 mm