

€50.48/ pieceexcl. VAT
€61.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric fine |
Thread size metric (M..) | 5 |
Pitch outer thread | 0.5 mm |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 20 mm |
Thickness | 5 mm |