DORMER

DORMER HSS die for metric-fine thread ISO 2568 MF18X 1

  • ERIKS:23105011
  • Manufacturer:7320760104101
Image 1
HSS die for metric fine thread ISO 2568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€108.80/ pieceexcl. VAT

€131.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric fine
Thread size metric (M..)
18
Pitch outer thread
1 mm
Material
HSS
DIN standard
ISO 2568
Diameter
45 mm
Thickness
14 mm