

€66.64/ pieceexcl. VAT
€80.63incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric fine |
Thread size metric (M..) | 10 |
Pitch outer thread | 1.25 mm |
Material | HSS |
DIN standard | ISO 2568 |
Diameter | 30 mm |
Thickness | 11 mm |