DORMER

DORMER HSS die for left metric thread DIN-EN 22568 M6X 1

  • ERIKS:23104983
  • Manufacturer:7320760105054
Image 1
HSS die for left metric thread DIN EN 22 568 for mild steel <850 N/mm², cast iron, aluminum and aluminum-magnesium alloys Si <10%
Save to list

€51.28/ pieceexcl. VAT

€62.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DORMER
Kind of thread
Metric (left)
Thread size metric (M..)
6
Pitch outer thread
1 mm
Material
HSS
DIN standard
22568
Diameter
20 mm
Thickness
7 mm