

€51.52/ pieceexcl. VAT
€62.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Kind of thread | Metric (left) |
Thread size metric (M..) | 5 |
Material | HSS |
DIN standard | 22568 |
Diameter | 20 mm |
Thickness | 7 mm |