

€30.03/ pieceexcl. VAT
€36.34incl. VAT
13 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Diameter | 16.5 mm |
Total length | 60 mm |
Holding system | Cylindrical |
DIN standard | 335 |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |